ASSORTMENT STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSORTMENT STARTER

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX10002
  • Mfr. Model # 10002
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3042
  • Shipping Weight 1.8 lbs

Product Details

Heat Shrink Assortment 257 Pieces.

Technical Specs

  • Item Heat Shrink Assortment
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio Assortment - varies
  • Colour Black, Red, Natural white
  • Features Contains 257 Pieces
  • Max. Voltage 600 V
  • Standards RoHS Compliant, CSA, UL
  • Shrink Tubing Type Heat Shrink Assortment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list