ASSORTMENT METRIC INSERTS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSORTMENT METRIC INSERTS STEEL

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELKEZ-M508
  • Mfr. Model # EZ-M508
  • UNSPSC # 31162814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stainless Steel Metric Thread Inserts for Metal, Pre-packaged Kits. Kits contain range of sizes. Drill and taps not included.

Technical Specs

  • Item Coarse Thread (#10 to 1/2")
  • Material 12L14 Carbon Steel
  • Package Quantity 46
  • Tensile Strength (PSI) 60200
  • Type Coarse
  • Internal Thread Size 10-241/4"-205/6"-183/8"-161/2"-13
  • Tap Sizes M10 - 1.5, M12 - 1.75, M16 - 2.0
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 84

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list