Skip Content
ASSORTMENT METRIC INSERTS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSORTMENT METRIC INSERTS STEEL

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELKEZ-M100
  • Mfr. Model # EZ-M100
  • UNSPSC # 31162814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stainless Steel Metric Thread Inserts for Metal, Pre-packaged Kits. Kits contain range of sizes. Drill and taps not included.

Technical Specs

  • Item Metric (M3 to M8)
  • Material 12L14 Carbon Steel
  • Package Quantity 50
  • Tensile Strength (PSI) 60200
  • Type Coarse
  • Internal Thread Size M3 x 0.5M4 x 0.7M5 x 0.8M6 x 1.0M8 x 1.25
  • Thread Type Metric
  • Tap Sizes M6 - 1.0, M8 - 1.25, M10 - 1.5, M12 - 1.75
  • Rockwell Hardness 84
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list