ASSORTMENT LARGE TAPER PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSORTMENT LARGE TAPER PIN

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-051
  • Mfr. Model # 020-051
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 1124
  • Shipping Weight 1.0 lbs

Product Details

Standard taper 1/4 inch per foot or 0.0208 inch per inch. Diameter is measured at the large end. Contains 36 taper pins in 10 sizes from 4 x 1-1/2 inches to 7 x 3 inches. These large size pins are for tractor and farm implement use.

Technical Specs

  • Item Assortment Large Taper Pin
  • Number of Pieces 36
  • Number of Sizes 10
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list