ASSORTMENT HOOK 46 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSORTMENT HOOK 46 PIECE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YE27
  • Mfr. Model # 6YE27
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 1.0 lbs

Product Details

Square hole pegboard accessory. 46 piece hook assortment.

Technical Specs

  • Includes 46 Assorted Hooks
  • Finish Bright Zinc
  • Item Pegboard Hook Assortment Kit
  • Material Steel
  • Construction Welded
  • Locking System Yes
  • Hole Size 3/8''
  • Hole Shape Square
  • Rod Thickness 1/4 and 3/16"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list