ASSORTMENT BRASS COTTER PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSORTMENT BRASS COTTER PIN

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-322
  • Mfr. Model # 020-322
  • UNSPSC # 27112402
  • CATALOGUE PAGE # 1121
  • Shipping Weight 1.0 lbs

Product Details

This assortment contains 500 brass cotter pins, 50 each of 10 stock sizes. Packed in individual compartments in sturdy metal-edge fibreboard box.

Technical Specs

  • Item Brass Cotter Pins Assortments
  • Material Brass
  • Number of Pieces 500
  • Number of Sizes 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list