Skip Content
ASSEMBLY TUBE BREATHING F/BE12 84CM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSEMBLY TUBE BREATHING F/BE12 84CM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM520-03-32R01
  • Mfr. Model # 520-03-32R01
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • For Use With Breathe Easy(TM) 12 PAPR System
  • Item Breathing Tube Assembly
  • Size 33"
  • Standards NIOSH Approved
  • Material Tychem(R) QC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list