Skip Content
ASSEMBLY PREM PLUS MED/LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ASSEMBLY PREM PLUS MED/LGE

SURVIVAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR322500
  • Mfr. Model # 322500
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2546
  • Shipping Weight 0.65 lbs

Product Details

Premier(R) Plus half mask respirator with wide wrap around, pleated silicone facepiece, and a triple flange seal. Strategic placement of exhalation valve and cartridge ports enhance field of vision and communication, dispel heat and moisture build-up.

Technical Specs

  • Item Half Mask Respirator
  • Mask Size Medium/Large
  • Connection S-Series and T-Series
  • Includes Resealable Storage Bag
  • Suspension Cradle
  • Standards NIOSH 42 CFR 84
  • Facepiece Material Silicone
  • Configured For Dual Cartridge
  • Cartridges Included No
  • Head Harness Material Elastic, Thermoplastic Elastomer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list