ASSEMBLY PAPR HEPA AIR MATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ASSEMBLY PAPR HEPA AIR MATE

AIR-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM231-01-30
  • Mfr. Model # 231-01-30
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Product Details

Air-Mate(TM) belt-mounted powered air purifying respirator (PAPR) assembly. Includes motor/blower assembly, air filter (520-03-63R01), battery pack (007-00-15R01), HEPA filter (451-02-01R01), nylon belt (021-41-02R01), & airflow indicator (021-14-00R01).

Technical Specs

  • Battery Type NiCd Rechargeable
  • Item PAPR
  • Includes Battery Pack, Nylon Belt, Airflow Indicator, Battery-Powered Blower
  • Standards NIOSH Approved
  • Intrinsically Safe No
  • Cartridges Included HEPA
  • PAPR Mount Belt-Mounted
  • Headgear Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list