Skip Content
ASSEMBLY MTR BLWR 1/4 HP 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSEMBLY MTR BLWR 1/4 HP 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6E821
  • Mfr. Model # 6E821
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1456
  • Shipping Weight 45.0 lbs

Product Details

Installation in air curtain cabinet requires no tools, just wing nuts and quick disconnect. All blowers fit Dayton air curtain cabinets, Nos. 6E822 through 6E826, No. 4YN98, and No. 4YN99. Multiple use allowable with up to 3 cabinets in series.

Technical Specs

  • Depth 11"
  • Height 9-3/4"
  • Includes Quick Disconnect
  • Item Air Curtain Blower Assembly
  • Max. Amps 3.4
  • Motor HP 1/4
  • Width 35"
  • Housing Material Galvanized Steel
  • Phase 1
  • Max. RPM 1,100
  • Hz 60/50
  • Motor Enclosure Totally Enclosed
  • Motor Type Permanent Split Capacitor
  • Voltage 115
  • Air Velocity 2,500 FPM
  • Air Delivery with 36-In. Cabinet 2,025 CFM
  • Air Volume 1,050 CFM
  • Max. Door Width 4 ft.
  • Air Delivery with 38-In. Cabinet 2,360 CFM
  • Air Delivery with 48-In. Cabinet 3,375 CFM
  • Air Delivery with 42-In. Cabinet 2,700 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list