ASSEMBLY MTR BLWR 1/2 HP 3PH 208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSEMBLY MTR BLWR 1/2 HP 3PH 208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6E817
  • Mfr. Model # 6E817
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1456
  • Shipping Weight 43.7 lbs

Product Details

Installation in air curtain cabinet requires no tools, just wing nuts and quick disconnect. All blowers fit Dayton air curtain cabinets, Nos. 6E822 through 6E826, No. 4YN98, and No. 4YN99. Multiple use allowable with up to 3 cabinets in series.

Technical Specs

  • Includes Quick Disconnect
  • Height 9-3/4"
  • Depth 11"
  • Item Air Curtain Blower Assembly
  • Motor HP 1/2
  • Max. Amps 1.2
  • Phase 3
  • Housing Material Galvanized Steel
  • Hz 60/50
  • Motor Enclosure Totally Enclosed
  • Width 35"
  • Motor Type Three Phase
  • Max. RPM 1,450
  • Voltage 208-230/460
  • Max. Door Width 6 ft.
  • Air Velocity 3,800 FPM
  • Air Volume 1,882 CFM
  • Air Delivery with 36-In. Cabinet 3,095 CFM
  • Air Delivery with 38-In. Cabinet 3,600 CFM
  • Air Delivery with 42-In. Cabinet 4,100 CFM
  • Max. Mounting Height 10 ft.
  • Air Delivery with 48-In. Cabinet 5,130 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list