ASSEMBLY MOTOR AIR CURTAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSEMBLY MOTOR AIR CURTAIN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6E819
  • Mfr. Model # 6E819
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1456
  • Shipping Weight 58.0 lbs

Product Details

Installation in air curtain cabinet requires no tools, just wing nuts and quick disconnect. All blowers fit Dayton air curtain cabinets, Nos. 6E822 through 6E826, No. 4YN98, and No. 4YN99. Multiple use allowable with up to 3 cabinets in series.

Technical Specs

  • Depth 11"
  • Height 10-3/4"
  • Includes Quick Disconnect
  • Item Air Curtain Blower Assembly
  • Max. Amps 7.8
  • Motor HP 3/4
  • Width 35"
  • Phase 1
  • Housing Material Galvanized Steel
  • Hz 60/50
  • Max. RPM 1,480
  • Motor Enclosure Totally Enclosed
  • Max. Door Width 8 ft.
  • Air Volume 7,605 CFM
  • Voltage 115
  • Motor Type Permanent Split Capacitor
  • Air Velocity 4,585 FPM
  • Air Delivery with 38-In. Cabinet 4,885 CFM
  • Air Delivery with 36-In. Cabinet 3,930 CFM
  • Air Delivery with 42-In. Cabinet 5,240 CFM
  • Air Delivery with 48-In. Cabinet 6,550 CFM
  • Max. Mounting Height 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list