Skip Content
ASSEMBLY HOSE AIR 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSEMBLY HOSE AIR 50FT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA455022
  • Mfr. Model # 455022
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.53 lbs

Technical Specs

  • Material Neoprene
  • For Use With Supplied Air System
  • Length 50 ft.
  • Item Airline Hose
  • Standards NIOSH Approved
  • Hose Inside Dia. 3/8"
  • Couplers 1/4" Industrial Interchange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list