Skip Content
ASSEMBLY DISC LASR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ASSEMBLY DISC LASR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07517
  • Mfr. Model # 07517
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Colour White
  • Item Adhesive and Stripe Removal Disc
  • Max. RPM 3000
  • Mounting Hole Size 5/8"
  • Abrasive Material Foam
  • Backing Material Foam
  • Disc Dia. 8"
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list