Discontinued with Replacement
ASSEMBLY CHAIN REBAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ASSEMBLY CHAIN REBAR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR6756RS/
  • Mfr. Model # 6756RS/
  • UNSPSC # 20121117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs
Suggested Replacement Product
REBAR CHAIN ASSY-ANSI Z7

Your Price: NA

Product Details

13-link rebar chain assembly with two locking snap hooks and one locking rebar hook: swivel attachment and length adjuster..

Technical Specs

  • Length 24"
  • Includes (2) Locking Snap Hooks, (1) Locking Rebar Hook, Swivel Attachment and Length Adjuster
  • Item Chain Assembly
  • Standards ANSI A10.32
  • Installation Temporary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list