Skip Content
ASSEMBLED BASEBOARD ENCLOSURE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSEMBLED BASEBOARD ENCLOSURE,WHITE

HEATRIM AMERICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3E570
  • Mfr. Model # 3E570
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Fits Heaters Mfr. No. RA-ECR-03, RA-ECL-03, RB-ICF-90, RA-OCF-90, RB-WEP-03, RB-750-A2, RB-5-A, RB-750-A4, RB-750-A5, RB-750-A6, RB-750-A7, RB-750-A8
  • Mounting Type Surface
  • Colour White
  • Item Assembled Baseboard Enclosure
  • Cabinet Depth 2-11/16"
  • Cabinet Height 7-3/8"
  • Cabinet Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list