Skip Content
ASSEMBLED BASEBOARD ENCLOSURE,48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSEMBLED BASEBOARD ENCLOSURE,48 IN

BEACON MORRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LX70
  • Mfr. Model # 4LX70
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.4 lbs

Technical Specs

  • Colour Light Olive Drab
  • Item Assembled Baseboard Enclosure
  • Fits Heaters Mfr. No. STC14354-04, ST1444-04
  • Mounting Type Surface
  • Cabinet Depth 5-5/16"
  • Cabinet Height 20"
  • Cabinet Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list