Skip Content
ASPHALT REMOVER 55 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ASPHALT REMOVER 55 GAL

BEYOND GREEN CLEANING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLF8806-055
  • Mfr. Model # 8806-055
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 480.0 lbs

Technical Specs

  • For Use On Asphalt Paving Equipment
  • Colour Amber
  • Size 55 gal.
  • Container Type Plastic Drum
  • Removes Asphalt
  • Recommended Dilution Ready-to-Use
  • RTU Yield per Container 55 gal.
  • Net Weight 480 lb.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list