ASPHALT LUTE,ALUMINUM,79 IN,24 TINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASPHALT LUTE,ALUMINUM,79 IN,24 TINE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MVR9
  • Mfr. Model # 2MVR9
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 330
  • Shipping Weight 4.1 lbs

Product Details

Asphalt Lute, Tine Material Aluminum, Length of Tines 4 In., Overall Width of Tines 36 In., Number of Tines 24, Handle Material Aluminum, Handle Length 79 In., Handle Type Straight

Technical Specs

  • Handle Type Straight
  • Item Asphalt Lute
  • Handle Material Aluminum
  • Number of Tines 24
  • Length of Tines 4"
  • Tine Material Aluminum
  • Overall Width of Tines 36"
  • Handle Length 79"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list