Skip Content
ASPHALT CUTTER, LENGTH 14FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASPHALT CUTTER, LENGTH 14FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MHD6
  • Mfr. Model # 4MHD6
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 2768
  • Shipping Weight 8.05 lbs

Technical Specs

  • Item Asphalt Cutter Chisel
  • Material Alloy Steel
  • Shank Length 4-1/4"
  • Shank Size 1.250"
  • Overall Length 18"
  • Tip Width 5"
  • Shank Shape Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list