Skip Content
ASPHALT BOLTS,SILVER,4 IN L,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASPHALT BOLTS,SILVER,4 IN L,PK4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WY61
  • Mfr. Model # 9WY61
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Silver
  • For Use With Polyurethane Delineators
  • Item Asphalt Bolts
  • Length 4"
  • Material Steel
  • Weight 0.6 lb.
  • Sub-Category Adhesive Pads and Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list