Skip Content
ASM GR-70 3/8IN X 16 FT CMG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ASM GR-70 3/8IN X 16 FT CMG

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK639038GGC16
  • Mfr. Model # 639038GGC16
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.64 lbs

Product Details

G70 Clevis Assembly meets all Department of Transportation requirements. No worries with ultra-violet degrading. Custom lengths available. Required in most states by DOT

Technical Specs

  • Finish Yellow Chromate
  • Length 16 ft.
  • Material Steel
  • Grade 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list