Skip Content
ASIAN TERMINAL TOOL SET,5 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASIAN TERMINAL TOOL SET,5 PC

STEELMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20C927
  • Mfr. Model # 20C927
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Chrome
  • Application Electrical System In Vehicles
  • Includes Single Face Blade Tool,1 mm (W) x 1 mm (T) tip,Dual Face Blade Tool,1.5 mm (W) x 1 mm (T) tip,Single Face Blade Tool,1.8 mm (W) x 1 mm (T) tip,Ladder Blade Tool,1.5 mm (W) x .3 mm (T) tip,Knife Blade Tool,2.0 mm (W) x .8 mm (T) tip
  • Length 7"
  • Height 1-1/4"
  • Item Terminal Tools Kit
  • Number of Pieces 6
  • Width 5"
  • Type Asian

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list