ASHTRAY BODY,STANDING,GRAY,4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASHTRAY BODY,STANDING,GRAY,4 IN L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11C822
  • Mfr. Model # 11C822
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Technical Specs

  • Capacity 3 L
  • Colour Gray
  • Includes Base Not Included
  • Finish Metal
  • Item Ashtray Body
  • Height 39-3/4"
  • Material Metal
  • Number of Openings 2
  • Width 4"
  • Opening Size 2
  • Container Mounting Style Free-Standing
  • Container Strength Heavy Duty
  • Base Dia. 4"
  • Shape ROUND
  • Container Depth 4"
  • Top Design Dome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list