Skip Content
ASHTRAY BODY,STANDING,GRAY,12.5 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASHTRAY BODY,STANDING,GRAY,12.5 L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11C820
  • Mfr. Model # 11C820
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.96 lbs

Technical Specs

  • Capacity 12.5 L
  • Colour Gray
  • Finish Metal
  • Height 1-29/64"
  • Includes Ashtray Body Only
  • Number of Openings 2
  • Item Ashtray Body
  • Material Metal
  • Width 10-1/4"
  • Opening Size 4
  • Container Mounting Style Free-Standing
  • Shape Rectangle
  • Container Depth 7-57/64"
  • Container Strength Heavy Duty
  • Top Design Dome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list