ASH VACUUM CLEANER,5 GAL.,70 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ASH VACUUM CLEANER,5 GAL.,70 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ65
  • Mfr. Model # 22XJ65
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.95 lbs

Technical Specs

  • Height 20-1/2"
  • Length 12"
  • Includes Set of 1-1/2" dia. Cleaning Tools, 4 ft. x 1-1/2" Lock-on Vinyl Covered Flexible Steel Hose, Metal Intake Nozzle, Metal Crevice Tool
  • Item Ash Vacuum Cleaner
  • Width 12"
  • Casters No
  • Air Flow 70 CFM
  • Filter Type HEPA Cartridge and Metal Pre-Filter
  • Hz 60
  • Series Specialty Vacuums
  • Static Pressure 40"
  • Voltage 120
  • Tank Material Stainless Steel
  • Drain No
  • Amps 6.3
  • Standards cUL-us
  • Warranty 1 yr.
  • Hose Length 4 ft.
  • Hose Dia. 1-1/4"
  • Dry Capacity 4.5 gal.
  • Power Cord Length 6 ft.
  • Number of Motor Stages 1
  • Net Weight 12 lbs.
  • Sound Level dBA Not Specified
  • Average Brush Life 500 hr.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 5 gal.
  • Vacuum Filter Cartridge

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list