!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ASH URN FREE STAND ALADDIN BRONZE

ASH URN FREE STAND ALADDIN BRONZE

RUBBERMAID

ASH URN FREE STAND ALADDIN BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ASH URN FREE STAND ALADDIN BRONZE

ASH URN FREE STAND ALADDIN BRONZE

RUBBERMAID

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBBR1639EHBRZ
  • Mfr. Model # R1639EHBRZ
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

4.25 gal. galvanized steel liner. Weather-resistant, fire safe steel construction. Oxygen restricting for quick extinguish. Two 1.25 in. diameter disposal openings. UV-stabilized hammertone, Uni-Koat(TM) powder coat finish. Chain secures top to base to deter theft. Two 1.25 inch diameter disposal openings. UV-stabilized hammertone, Uni-Koat(TM) powder coated finish endures severe weather and prevents unsightly cigarette burn damage. Nickel plated brass chain secures top to base to deter theft.

Technical Specs

  • Colour Bronze
  • Height 38-3/4"
  • Base Dia. 16"
  • Number of Openings 2
  • Capacity 4.25 gal.
  • Width 16" dia.
  • Finish Hot Dipped Galvanized/Uni-Koat(TM) Powder Coated
  • Standards ADA Compliant, FM Approved, UV

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list