Skip Content
ASBESTOS DISPOSAL BAG,CLEAR,55 G,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ASBESTOS DISPOSAL BAG,CLEAR,55 G,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UAE6
  • Mfr. Model # 3UAE6
  • UNSPSC # 76101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Item Asbestos Disposal Bag
  • Length 60"
  • Capacity 55 gal.
  • Colour Clear
  • Material Polyethylene
  • Width 36"
  • Standards Complies With HM-181, Meets OSHA 1910.1001
  • Thickness 6 mil
  • Legend Danger Contains Asbestos Fibers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list