Skip Content
ASAP SORBER 40CM LANYARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ASAP SORBER 40CM LANYARD

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZL7140
  • Mfr. Model # L7140
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Features Suitable For A One-Person Load
  • Length 40 cm / 16 in.
  • Item Energy Absorber
  • For Use With Mfr. No. B71

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list