AS5E OMEGA II SHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AS5E OMEGA II SHIELD

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14A17972
  • Mfr. Model # 14A17972
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With ERB Hard Hat, Cap Style
  • Features Opaque covering with see-through smoke-coloured Lexan front for overhead visibility
  • Item Shield
  • Dielectric Yes
  • Visor Color Beige, Smoke
  • Visor Material Plastic
  • Visor Width 17-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list