Skip Content
AS SHIELD-FREE+ SP 035 2LB SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AS SHIELD-FREE+ SP 035 2LB SP

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB69870420
  • Mfr. Model # 69870420
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 877
  • Shipping Weight 1.0 lbs

Product Details

Coreshield(R) 15 is an all-position self-shielded flux cored welding wire for single pass applications. The use of DCEN (electrode negative) minimizes the risk of burn through. Excellent for lap and fillet welds on galvanized and mild steels in all welding positions.

Technical Specs

  • Application Coreshield 15 is An All-position Self-Shielded Flux Cored Welding Wire for Single Pass
  • Item As Shield
  • Characteristics 80 A- 200 A

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list