Skip Content
AS RG-60 1/16X36 5WIRE #TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AS RG-60 1/16X36 5WIRE #TB

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB69710200
  • Mfr. Model # 69710200
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Oxweld 1 HT is an oxy-fuel ford for steel pipe, castings and wrought iron applications. Deposit strengths in excess of 60 KSI (414 MPa) can be achieved. AWS Class RG60 (AWS A5.2).

Technical Specs

  • Length (In.) 36

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list