Skip Content
AS 8-60 3/32X9 1IB TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AS 8-60 3/32X9 1IB TB

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB69021110
  • Mfr. Model # 69021110
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

An all-position, AC/DC reverse polarity 55% nickel electrode for heavy sections of cast iron and ductile iron. For production welding requiring machinable deposits with high strength and good ductility. Meets AWS A5.15, Class ENiFe-CI-A.

Technical Specs

  • Item 1 lb. Tube ( 3/32")

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list