Skip Content
AS 34 3/32X14 5LB CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AS 34 3/32X14 5LB CAN

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB69010049
  • Mfr. Model # 69010049
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

A universal aluminum electrode for repair of all common weldable aluminum alloys including cast aluminum. Can also be used for buildup, cladding or reinforcing. Particularly useful when TIG or MIG equipment is unavailable, inconvenient or ineffective (permanently contaminated metal).

Technical Specs

  • Item Universal Aluminium Electrode
  • Dia. (In.) 3/32"
  • Length (In.) 14
  • Container 5 lb. Can
  • Material Aluminium Alloy

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list