Skip Content
ARTISIAN BASKET, RECT,BLACK MET,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARTISIAN BASKET, RECT,BLACK MET,PK6

TABLECRAFT PRODUCTS COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYT3
  • Mfr. Model # 6EYT3
  • UNSPSC # 48101906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Depth 9"
  • Material Metal
  • Colour Black
  • Height 2-1/2"
  • Item Food Serving Basket
  • Type Rectangle Basket
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list