Skip Content
ARTICULATING WALL MOUNT,CAP 200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARTICULATING WALL MOUNT,CAP 200 LB

PEERLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWA5
  • Mfr. Model # 3XWA5
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Colour Black
  • Features Arm extends up to 29.8" from wall
  • For Use With 32 to 71" Screens
  • Load Capacity (Lb.) 200
  • Item TV Wall Mount
  • Includes Universal screen adapter to accommodate mounting holes spaced up to 43.13" horizontally and 26" vertically
  • Finish High Gloss
  • Overall Depth (In.) 6-3/4-29-3/4
  • Overall Height (In.) 26-3/4
  • Mounting Dia. (In.) -
  • Overall Width (In.) 32-7/8-45-7/8
  • Type Articulating
  • Construction Steel
  • Mounting Wall Mount
  • Standards UL Certified
  • Tilting Angle (Deg.) 45
  • Max. Extension +15/-5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list