ARTICULATING SOFT METAL PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARTICULATING SOFT METAL PROBE

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIP18ART1SM
  • Mfr. Model # P18ART1SM
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Product Details

Articulating probe for GTIDCS1800. 6mm diameter, 1 m long.

Technical Specs

  • For Use With Mfr. Model No. DCS1800
  • Features Probe is 3.3 ft. Long, +/-150 Degrees Sweep, Two Way Articulation
  • Includes Blow Mold Hard Carrying Case
  • Item Wireless Articulating Probe, 6 mm dia.
  • Manufacturers Warranty Length 3 Year Limited

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list