Skip Content
ARTICULATING SOFT METAL PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARTICULATING SOFT METAL PROBE

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIP16ART1SM
  • Mfr. Model # P16ART1SM
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Product Details

Articulating probe for GTI DCS1600, DCS1600ART & DCS1100. 6 mm diameter, 1 m long.

Technical Specs

  • For Use With General DCS1600 and DCS1600ART
  • Includes Blow Mold Hard Carrying Case
  • Features Probe is 3.3 ft. Long, +/-150 Degrees Sweep, Two Way Articulation
  • Item Articulating Probe, 5.5 mm dia.
  • Manufacturers Warranty Length 3 Year Limited

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list