Skip Content
ARTICULATING KEYBOARD SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARTICULATING KEYBOARD SYSTEM

HORIZON INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFDECOBOARD01
  • Mfr. Model # ECOBOARD01
  • UNSPSC # 43211804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Black
  • Features Leverless, Fingertip Height Adjustment, Height and Tilt Indicator
  • For Use With Desk
  • Height 5"
  • Length 26"
  • Includes Harware
  • Width 5-3/4"
  • Mounting Type Screws
  • Standards HFES, BIFMA, CGSB
  • Arm Type Articulating
  • Material Molded Polypropylene
  • Swivel Angle 360 Degrees
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Track Length 21"
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list