Skip Content
ARROW TAPE,WHITE/GREEN,4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARROW TAPE,WHITE/GREEN,4 IN. W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TVJ5
  • Mfr. Model # 6TVJ5
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Material Polyethylene
  • Length 108 ft.
  • Width 4"
  • Colour White/Green
  • Item Arrow Tape
  • Markers per Card 486
  • Standards ASME (ANSI) A13.1 - 2007
  • Pattern Arrow
  • Background Color Green
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Color White
  • Arrows Per Roll 486

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list