Skip Content
ARROW TAPE,BLACK/WHITE,4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARROW TAPE,BLACK/WHITE,4 IN. W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TVJ2
  • Mfr. Model # 6TVJ2
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Colour Black/White
  • Item Arrow Tape
  • Length 108 ft.
  • Material Polyethylene
  • Width 4"
  • Markers per Card 486
  • Standards ASME (ANSI) A13.1 - 2007
  • Pattern Arrow
  • Background Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Color Black
  • Arrows Per Roll 486

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list