Skip Content
ARROW LED TRAFFIC 48X22IN 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARROW LED TRAFFIC 48X22IN 12V

SWS CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBL58084
  • Mfr. Model # 58084
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3102
  • Shipping Weight 27.0 lbs

Product Details

SWS has the largest line of LED traffic arrows. Cab mounted control center included. Twist-lock connector. Encapsulated LEDs.

Technical Specs

  • Colour Amber
  • Item 48" LED Traffic Arrow
  • Length 48"
  • Height 21"
  • Voltage 12 VDC
  • Flashes per Minute Varies
  • Base Material Aluminum
  • Standards SAE J595 Class I

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list