Skip Content
ARRESTOR SEC SURGE THREE PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARRESTOR SEC SURGE THREE PHASE

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBLSDSA40
  • Mfr. Model # HBLSDSA40
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1296
  • Shipping Weight 1.0 lbs

Product Details

Wired in surge arrestors. 40,000 peak amp capacity. Type 2 SPD. 600 V service voltage, three phase. Back nipple mount. NEMA 4X housing.

Technical Specs

  • Depth 2.6"
  • Width 3.6"
  • Max. Surge Current Per Phase 40 kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list