ARRESTOR,FLASHBACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARRESTOR,FLASHBACK

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ82
  • Mfr. Model # 5KZ82
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item High Flow Flashback Arrestor
  • Connection 9/16-18 L.H.
  • Features Built-in Check Valves, 100 Micron Inlet Filter, Thermal Shut-off Which Positively Shuts off the Gas in Case of Hose Fire, Burn Back or Repeated Flashbacks
  • Cylinder Gas Fuel
  • Mounting Regulator
  • Series Flash-Guard(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list