Skip Content
ARRESTOR FLASH OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARRESTOR FLASH OXYGEN

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSBFA100P
  • Mfr. Model # FA100P
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 774
  • Shipping Weight 0.19 lbs

Product Details

Western colour coded flashback arrestor. To help prevent serious incidents caused by reverse gas flow or flashbacks. FA10 is designed to be installed at the torch end. FA30 are regulator adaptor style.

Technical Specs

  • Item Flashback Arrestor
  • Features Rated Capacity of 40 scfh With a 5 Psig Pressure Drop, Torch and Regulator Models Provide, Downstream and Upstream Protection, 10" Maximum Cutting Capacity, Safe-mate Models, Feature Quick, Connect Design for Quick and Easy, Installation and Disconnection
  • Standards UL listed
  • Mounting Torch Style

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list