Skip Content
ARMY FLAG,3X5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARMY FLAG,3X5 FT

NYLGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZE36
  • Mfr. Model # 2ZE36
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Armed Forces Flag
  • Height 3 ft.
  • Material Nylon
  • Style Anco-dyed Outdoor Flag W/header And Grommets
  • Width 5 ft.
  • Legend US Army
  • Min. Flagpole Height 25 ft.
  • Indoor/Outdoor Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list