Skip Content
ARMS CANTILEVER CART - EXTRA 30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARMS CANTILEVER CART - EXTRA 30 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCANT-A30
  • Mfr. Model # CANT-A30
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1928
  • Shipping Weight 5.0 lbs

Product Details

Portable cantilever cart, pair of usable arms. All steel construction with blue powder-coat finish.

Technical Specs

  • Finish Powder Coated
  • Height 4"
  • For Use With VESCANT-3048
  • Item Extra Pair 24" Usable Arms for Cantilever Cart
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list