Skip Content
ARMOIRE POUR 2 CYCLINDRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARMOIRE POUR 2 CYCLINDRE

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEGCVC2-50
  • Mfr. Model # EGCVC2-50
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Vertical Cylinder Storage Cabinet (Holds 2 Cylinders)
  • Construction Expanded Metal, Angle Iron, Fully Welded
  • Roof Material 14 Gauge Steel
  • Cylinder Capacity 2 Vertical
  • Standards OSHA, NFPA
  • Includes Padlock Hasp, Chain
  • Safety Cabinet Application Cylinder Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage No
  • Depth 20"
  • Height 35"
  • Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list