ARMBAND SILVER 12IN X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARMBAND SILVER 12IN X 2IN

SAFE + SOUND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SSNAA3-12
  • Mfr. Model # AA3-12
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Reflective arm/leg band made of a 2 inch wide black elastic material with silver reflective. Used to change a Class 2 garment into a Class 3. Alone they do not meet CSA requirements, 2 inch by 12 inch, colour black/silver.

Technical Specs

  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list