ARM UPPER DAVIT 30-48IN REACH 36-54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARM UPPER DAVIT 30-48IN REACH 36-54

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8518006
  • Mfr. Model # 8518006
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 31.1 lbs

Technical Specs

  • Finish Powder Coated
  • Height 36-1/2" - 54-1/2"
  • Colour Yellow
  • Item Adjustable Offset Mast
  • Material Aluminum
  • Number of Anchor Points 4
  • Anchorage Point Rating 5,000 lbs.
  • Offset 23-1/2" - 42-1/2"
  • Max. Working Load 450 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list